Utility Tong, Black, 8.85 In, PK12

  • Mfr # 470903

  • Zoro # G4405222


product price: $43.19
/pk 12, $3.60/ea

Key Features

Material
High Heat Plastic
Dishwasher Safe
No
NSF Certified
Yes
Overall Length (In.)
8 3/4 in
Temp. Resistance (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470903
Zoro #
G4405222
UPC #
077838836194
Country of Origin
United States

Dimensions

Overall Length (In.)
8 3/4 in
Overall Width (In.)
1 1/2 in

Details

Item
Serving Tongs
Material
High Heat Plastic
Dishwasher Safe
No
Color
Black
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Serving Tongs
Maximum Temperature
300 Degrees F
Locking
No
Coated Handle
No

Description

Serving Tongs, Coated Handle No, Dishwasher Safe No, Product Type Serving Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 8 7/8 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.