Utility Tong, Clear, 8.85 In, PK12
Mfr # 410907
Zoro # G4405213
product price: $41.89
/pk 12, $3.49/eaKey Features
Material
polycarbonate
Handle Material
Plastic
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410907
Zoro #
G4405213
UPC #
077838836071
Country of Origin
Mexico
Dimensions
Overall Width (In.)
1 1/2 in
Overall Length (In.)
8 3/4 in
Details
Item
Serving Tongs
Material
polycarbonate
Handle Material
Plastic
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Serving Tongs
Coated Handle
No
Maximum Temperature
212 Degrees F
Locking
No
Description
Serving Tongs, Coated Handle No, Handle Color Clear, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 8 7/8 in, Overall Width 1 3/4 in, NSF Certified Yes, Handle Material Plastic, Color Clear, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.