Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tong, Red, 11.75 In, PK12

  • Mfr # 471205

  • Zoro # G6366717


product price: $92.55
/pk 12, $7.71/ea
Free Shipping & Returns

Key Features

Material
High Heat Plastic
Dishwasher Safe
Yes
NSF Certified
Yes
Overall Length (In.)
11 3/4 in
Overall Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471205
Zoro #
G6366717
UPC #
077838836248
Country of Origin
Mexico

Dimensions

Overall Length (In.)
11 3/4 in
Overall Width (In.)
1 1/2 in

Details

Item
Serving Tongs
Material
High Heat Plastic
Dishwasher Safe
Yes
Color
Red
NSF Certified
Yes
Temp. Resistance (Deg. F)
300 Degrees F
Product Type
Serving Tongs
Maximum Temperature
300 Degrees F
Locking
No
Coated Handle
No

Description

Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 11 3/4 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Red, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.