Zoro Homepage

Water, 15 oz., Clr, PK24

  • Mfr # 564807

  • Zoro # G3150907


product price: $224.99
/pk 24, $9.37/ea
Free Shipping & Returns

Key Features

Bottom Diameter
3 in
Product Type
Stemware
Pattern
Alibi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564807
Zoro #
G3150907
UPC #
077838859346
Country of Origin
China

Dimensions

Bottom Diameter
3 in

Details

Item
Stemware
Product Type
Stemware
Pattern
Alibi

Description

Stemware, Product Type Stemware, Color Clear, Material Polycarbonate, Bottom Diameter 3 in, Capacity 15 fl oz, Overall Height 7 in, Pattern Alibi, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.