Zoro Homepage

Wht Wine, 11 oz., Clr, PK24

  • Mfr # 564307

  • Zoro # G3150977


product price: $211.99
/pk 24, $8.83/ea
Free Shipping & Returns

Key Features

Color
Clear
Bottom Diameter
3 1/4 in
Pattern
Alibi
Product Type
White Wine Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564307
Zoro #
G3150977
UPC #
077838825785
Country of Origin
China

Dimensions

Bottom Diameter
3 1/4 in

Details

Item
White Wine Glass
Color
Clear
Pattern
Alibi
Product Type
White Wine Glass

Description

White Wine Glass, Product Type White Wine Glass, Color Clear, Material Polycarbonate, Bottom Diameter 3 1/4 in, Capacity 11 fl oz, Overall Height 8 1/2 in, Pattern Alibi, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.