Youth Food Bar, Green

  • Mfr # 660808

  • Zoro # G9958873


product price: $2,031.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Polyethylene
Overall Length
72 1/8 in
Food Station Type
Wheeled
Overall Depth
23 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660808
Zoro #
G9958873
UPC #
077838836989
Country of Origin
United States

Dimensions

Overall Length
72 1/8 in
Overall Depth
23 11/16 in
Overall Height
45 1/2 in

Details

Item
Youth Food Bar
Color
Green
Material
Polyethylene
Food Station Type
Wheeled
Number of Compartments/Wells
1
Holding Capacity
6 in Deep Pans
NSF Certified
Yes

Description

Youth Food Bar, Caster Type (2) w/Brake, Includes Faucet-Type Drain Plug for Water Removal, Product Type Portable Food Bar, Color Green, Food Station Type Wheeled, Holding Capacity 6 in Deep Pans, Material Polyethylene, Number of Compartments/Wells 1, Overall Height 45 1/2 in, NSF Certified Yes, Overall Depth 23 11/16 in, Overall Length 72 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.