This item is Discontinued.

Carlisle Foodservice Glasteel Tray, 14 x 18, Gold, PK12 1713FG023

Glasteel Tray, 14 x 18, Gold, PK12 (Discontinued)

  • Mfr # 1713FG023
  • Zoro # G6323511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1713FG023
Zoro #
G6323511
UPC #
077838836453
Country of Origin
Unknown

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
14 in
Overall Height (In.)
17/20 in

Details

Item
Glasteel(TM) Tray
Type
Trapezoid
Color
Gold
Material
Fiberglass

Description

Glasteel(TM) Tray, Material Fiberglass, Color Gold, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.