Zoro Homepage
This item is Discontinued.
Carlisle Foodservice Glasteel Tray, 20 x 15, Black, PK12 2015FG004

Glasteel Tray, 20 x 15, Black, PK12 (Discontinued)

  • Mfr # 2015FG004
  • Zoro # G6689986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015FG004
Zoro #
G6689986
UPC #
077838835579
Country of Origin
Unknown

Dimensions

Overall Length (In.)
20 1/4 in
Overall Width (In.)
15 in
Overall Height (In.)
3/4 in

Details

Item
Glasteel(TM) Tray
Color
Black
Material
Fiberglass

Description

Glasteel(TM) Tray, Material Fiberglass, Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.