Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griplite Serving Tray, Black, PK12

  • Mfr # 1600GL004

  • Zoro # G6323554


product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns

Key Features

Overall Width
16 7/16 in
Color
Black
Material
Plastic
Overall Length (In.)
16 1/2 in
Overall Height (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600GL004
Zoro #
G6323554
UPC #
077838836040
Country of Origin
China

Dimensions

Overall Width
16 7/16 in
Overall Length (In.)
16 1/2 in
Overall Height (In.)
3/4 in
Overall Height
1 in
Overall Length
16 7/16 in

Details

Item
Serving Tray
Color
Black
Material
Plastic
Product Type
Serving Tray
NSF Certified
No
Handle Included
No

Description

Serving Tray, Overall Width 16 7/16 in, Overall Height 1 in, Material Plastic, Product Type Serving Tray, Color Black, Handle Included No, Overall Length 16 7/16 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.