Griptite Tray, Oval 24 x 19.25, Tan, PK6 (Discontinued)
- Mfr # 2500GR2076
- Zoro # G6323597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500GR2076
Zoro #
G6323597
UPC #
077838836491
Country of Origin
Unknown
Dimensions
Overall Length (In.)
24
Overall Width (In.)
19-1/4
Overall Height (In.)
1-3/16
Details
Item
Griptite(TM) Tray
Type
Oval
Color
Tan
Material
Fiberglass
Description
Griptite(TM) Tray, Material Fiberglass, Color Tan, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.