Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL8185C00
Zoro #
G4968503
UPC #
077838833476
Country of Origin
Mexico
Dimensions
Height (In.)
24 in
Width (In.)
4 in
Details
Item
Heat Lamp w/Clamp
Material
Aluminum
Number of Bulbs
1
Description
Heat Lamp w/Clamp, Number of Bulbs 1, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.