Shop CARLISLE FOODSERVICE
See all product information
Create Account
Margarita Glass, 16 fl oz Cap., 7.5"H, PK24
Mfr # 565207
Zoro # G3128443
product price:Â
$
286.99
/pk 24, $11.96/ea
Free Shipping & Returns
Key Features
Product Type
Drinkware
Capacity
16 fl oz
Material
Polycarbonate
Color
Clear
Overall Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565207
- Zoro #
- G3128443
- UPC #
- 077838859384
- Country of Origin
- China
- Item
- Margarita,Grande,16 oz.,Clr,Package Quantity 24
- Product Type
- Drinkware
- Capacity
- 16 fl oz
- Material
- Polycarbonate
- Color
- Clear
Description
Margarita,Grande,16 oz.,Clr,Package Quantity 24, Product Type Drinkware, Color Clear, Material Polycarbonate, Overall Height 7 1/2 in, Capacity 16 fl oz, Package Quantity 24