
Flo-Thru Nylex Brush w/Flagged, Blu, Package Quantity 12, Blue, Plastic (Discontinued)
- Mfr # 40050EC14
- Zoro # G3123281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40050EC14
Zoro #
G3123281
UPC #
-
Country of Origin
Mexico
Dimensions
Trim Length
2-1/2"
Details
Bristle Color
Blue
Bristle Material
Nylex
Handle Material
Plastic
Item
Flo-Thru Nylex Brush w/Flagged,Blu,Package Quantity 12
Features
9-1/2" Overall Length; 3" Width; Block Material is Plastic
Description
Flo-Thru Nylex Brush w/Flagged,Blu,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.