
Wand Brush w/Poly Bristles, 24", Wht, Package Quantity 12, White, Polypropylene, 12 PK (Discontinued)
- Mfr # 41198EC02
- Zoro # G3150773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41198EC02
Zoro #
G3150773
UPC #
-
Country of Origin
Mexico
Dimensions
Trim Length
2-1/4"
Details
Bristle Color
White
Bristle Material
Polypropylene
Handle Material
Polypropylene
Item
Wand Brush w/Poly Bristles,24",Wht,Package Quantity 12
Features
24" Overall Length; 9" Brush Size; Slip Resistant
Description
Wand Brush w/Poly Bristles,24 In.,Wht,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.