This item is Discontinued.

Carlisle Foodservice Round Recycle Lid, Blue, Polyethylene 341021REC14

Round Recycle Lid, Blue, Polyethylene (Discontinued)

  • Mfr # 341021REC14
  • Zoro # G3979879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341021REC14
Zoro #
G3979879
UPC #
-
Country of Origin
United States

Details

Trash Container Capacity
20 gal.
Container Shape
Round
Color
Blue
Item
Round Recycle Lid
Opening Closure Type
Snap-On
Material
Polyethylene
Series
Bronco
Product Type
Round Recycle Lid,Hole,Blue,20 gal,PK6

Description

Round Recycle Lid,Hole,Blue,20 gal,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.