Zoro Homepage
This item is Discontinued.
Carlisle Foodservice Salad Plate, 7-15/16", Polycarbonate Clear PK36 690707

Salad Plate, 7-15/16", Polycarbonate Clear PK36 (Discontinued)

  • Mfr # 690707
  • Zoro # G7193891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690707
Zoro #
G7193891
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
7 15/16 in
Overall Height (In.)
0.77 in

Details

Item
Salad Plate
Color
Clear
Material
polycarbonate
Temp. Resistance (Deg. F)
212
Resistant Temp. (Deg. F)
212

Description

Salad Plate, Color Clear, Material Polycarbonate, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.