Zoro Homepage

Scalloped Ramekin, 3.2 oz., White, PK48

  • Mfr # 43944GR02

  • Zoro # G6330274


product price: $160.99
/pk 48, $3.35/ea
Free Shipping & Returns

Key Features

Material
Melamine
Size
3.2 oz
Capacity
3.2 oz
Color
White
Type
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43944GR02
Zoro #
G6330274
UPC #
077838839515
Country of Origin
China

Dimensions

Size
3.2 oz

Details

Item
Scalloped Ramekin
Material
Melamine
Capacity
3.2 oz
Color
White
Type
White
Bakeware and Roast Pans Product Group
Ramekins
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Microwaveable
No

Description

Scalloped Ramekin, Material Melamine, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Scalloped Ramekin Cup, Capacity 3 oz, NSF Certified Yes, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.