Shop CARLISLE FOODSERVICE
See all product information
Create Account
Soft Foam RubberSqueegee, Black, 30in, PK10
Mfr # 36633000
Zoro # G3980527
product price:Â
$
258.99
/pk of 10, $25.90/ea
Free Shipping & Returns
Key Features
Material
Foam Rubber
Application
Floor
Squeegee Frame Material
Steel
Width
30"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36633000
- Zoro #
- G3980527
- UPC #
- 017183291200
- Country of Origin
- United States
Dimensions
- Width
- 30"
- Blade Width
- 30 in
Details
- Item
- Squeegee
- Material
- Foam Rubber
- Application
- Floor
- Squeegee Frame Material
- Steel
- Color
- Black
- Blade Material
- Rubber Foam
- Frame Material
- Steel
- Product Type
- Squeegee
Description
Squeegee, Blade Width 30 in, Product Type Squeegee, Application Floor, Color Black, Frame Material Steel, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.