Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiPlus Plastic Floor Squeegee, 18" Wide Blade
Mfr # 96826-S
Zoro # G823332316
product price:Â $9.95
/eaKey Features
Color
Black
Squeegee Blade Width
18 in
Squeegee Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96826-S
- Zoro #
- G823332316
- UPC #
- 72627968261
- Country of Origin
- Belgium
Dimensions
- Squeegee Blade Width
- 18 in
Details
- Color
- Black
- Squeegee Blade Material
- Rubber
- Item
- Squeegee
Description
MaxiPlus Plastic Floor Squeegee has a reinforced polypro frame with solid splash guards making it both strong and flexible. The unique blade leaves floor dry to the touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.