Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1074260
Zoro #
G4404041
UPC #
077838839157
Country of Origin
United States
Dimensions
Overall Length (In.)
11 1/3 in
Overall Width (In.)
11 1/3 in
Overall Height (In.)
2/3 in
Details
Color
Blue
Material
Polyethylene
Features
BPA Free
Item
StorPlus Lid
For Use With
12, 18, and 22 qt Square Containers
Description
StorPlus Lid, Color Blue, Material Polyethylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.