Zoro Homepage
This item is Discontinued.
Carlisle Foodservice Straight Rubber Squeegee, Black, 36in, PK6 361203600

Straight Rubber Squeegee, Black, 36in, PK6 (Discontinued)

  • Mfr # 361203600
  • Zoro # G3980509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361203600
Zoro #
G3980509
UPC #
-
Country of Origin
Belgium

Dimensions

Width
36"

Details

Item
Straight Rubber Squeegee,Black,36in,PK6
Squeegee Blade Shape
Straight
Material
Rubber
Application
Use Non-Marking Red Gum Rubber for Heavy Duty Use on Large Floor Areas, Medium Flexibility; Use Black Rubber Blade with Metal Frame for Daily Liquid Clean Up; Gray Vinyl Blade with Non-Sparking Frame is Designed for Use with Petroleum Products
Squeegee Frame Material
Metal
Color
Black

Description

Straight Rubber Squeegee,Black,36in,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.