Carlisle Foodservice
Turf Saver Tire
Mfr # 5110951
Zoro # G6120926
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5
- Overall Width 16
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Features With its classic square shouldered design, the Turf Saver tire is the market leader for residential riding lawn mowers worldwide. The flat profile and chevron tread provide excellent traction. Its turf-friendly design and breadth of line make it versatile in both application and fitment.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain (MH5PKE07G)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX8)
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- DAYTON Wheel Bracket (MH60-18G)
- DAYTON Stair Climber Assembly (SC-042)
- DAYTON Piston Seal Kit (97-156)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- Carlisle Foodservice Cart, Truck & Dolly Parts