Circuit Breaker, GMB63 Series, 0.5A, 1 Pole, 277/480V AC, 10kA, C Curve (Discontinued)
- Mfr # GMB63H1PC0.5
- Zoro # G605809418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMB63H1PC0.5
Zoro #
G605809418
UPC #
-
Country of Origin
China
Dimensions
Width
0.70 in
Depth
2.99 in
Height
4.30 in
Details
Item
Circuit Breaker
Series
GMB63
Amps
0.5A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.