Zoro Homepage
This item is Discontinued.
Carlo Gavazzi Circuit Breaker, GMS Series, 10A, 3 Pole GMS-32S-10A

Circuit Breaker, GMS Series, 10A, 3 Pole (Discontinued)

  • Mfr # GMS-32S-10A
  • Zoro # G205996037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMS-32S-10A
Zoro #
G205996037
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
45 mm
Depth
75 mm
Height
90 mm

Details

Item
Circuit Breaker
Series
GMS
Amps
10A
Number of Poles
3
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.