
13.5 cu-in, T-Box Box Type, PVC, Round Shape
Mfr # E365DR
Zoro # G013757493
product price: $20.89
/eaKey Features
Capacity
13.5 cu-in
Box Type
T-Box
Material
PVC
Overall Depth
1.50 Inches
Box Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E365DR
Zoro #
G013757493
UPC #
34481065715
Country of Origin
United States
Dimensions
Overall Depth
1.50 Inches
Details
Capacity
13.5 cu-in
Box Type
T-Box
Material
PVC
Box Shape
Round
Color
Gray
Description
Nonmetallic threaded switch box with five 1/2 in threaded holes, for exposed applications with nonmetallic wiring systems only. Mounting feet included. 4 in Dia. 13.5 cu-in capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.