Zoro Homepage

14 cu-in, Outlet Box Type, 1, PVC

  • Mfr # B114R-UPC

  • Zoro # G913759252


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Capacity
14 cu-in
Box Type
Outlet
Number of Gangs
1
Material
PVC
Overall Depth
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B114R-UPC
Zoro #
G913759252
UPC #
34481100157
Country of Origin
United States

Dimensions

Overall Depth
2.8"

Details

Capacity
14 cu-in
Box Type
Outlet
Number of Gangs
1
Material
PVC
Color
Blue

Description

Old work wall case. Safe, non-conductive. Two zip-mount retainers. Four integral clamps, two each end, mounting ears. 14 cu-in, 2-3/4 in x 2-1/4 in x 4-1/8 in. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.