Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Cubic Inches, Outlet Box Type, 1, PVC, Square Shape

  • Mfr # A58381E-CAR

  • Zoro # G013758339


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Capacity
16 Cubic Inches
Box Type
Outlet
Number of Gangs
1
Material
PVC
Length
2.92 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A58381E-CAR
Zoro #
G013758339
UPC #
34481074403
Country of Origin
United States

Dimensions

Length
2.92 Inches
Overall Width
2.06 Inches
Overall Depth
2.98 Inches
Conduit Size
3/4 Inch

Details

Capacity
16 Cubic Inches
Box Type
Outlet
Number of Gangs
1
Material
PVC
Box Shape
Square
Color
Blue

Description

Non-metallic, non-conductive. Punch type knockout. Quickly connects. Square, fits commercial and residential requirements. For 600 V use in ceilings, floors and walls in commercial, industrial and residential buildings not more than three floors above grade. Colored in brilliant electric blue. 3 in x 2-1/4 in x 1-7/8 in. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.