Zoro Homepage

18 cu-in, Switch Box Type, 1, PVC

  • Mfr # E982EFN-CTN

  • Zoro # G213757552


product price: $12.25
/ea

Key Features

Capacity
18 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Length
4.54 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E982EFN-CTN
Zoro #
G213757552
UPC #
34481049074
Country of Origin
United States

Dimensions

Length
4.54 Inches
Overall Width
2.80 Inches
Overall Depth
2.42 Inches
Conduit Size
3/4 Inch

Details

Capacity
18 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray

Description

For multiple dead-end circuit terminations or where additional support is required in stub-up applications. Takes standard covers and accessories or devices. 18 cu-in capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.