Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 cu-in, Switch Box Type, 1, PVC

  • Mfr # E981EFN-CTN

  • Zoro # G713758097


product price: $10.99
/ea

Key Features

Capacity
19 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Length
4.54 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E981EFN-CTN
Zoro #
G713758097
UPC #
34481048992
Country of Origin
United States

Dimensions

Length
4.54 Inches
Overall Width
2.80 Inches
Overall Depth
2.30 Inches
Conduit Size
3/4 Inch

Details

Capacity
19 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray

Description

Safe, non-conductive, takes standard covers and accessories. For through terminations. With detachable mounting feet. 19 cu-in capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.