Zoro Homepage

20 cu-in, Ceiling Box Type, 1, Polycarbonate

  • Mfr # B520A-UPC

  • Zoro # G413759172


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Capacity
20 cu-in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Overall Depth
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B520A-UPC
Zoro #
G413759172
UPC #
34481100041
Country of Origin
United States

Dimensions

Overall Depth
2-1/4 in

Details

Capacity
20 cu-in
Box Type
Ceiling
Number of Gangs
1
Material
Polycarbonate
Color
Blue

Description

With captive nails. 3/0 - 4/0 combination. Fixture spacing for 2-3/4 to 3 in, six integral clamps. 4 in Dia non-metallic ceiling box, 20 cu-in volume. Listed for fixture support up to 50 lb. 4 in Dia x 2-1/4 in D. Meets NEMA OS-2, UL listed and RoHS compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.