Zoro Homepage

20 cu in, Ceiling Box Type, 1, PVC, Round Shape

  • Mfr # B720R-SHK

  • Zoro # G914738850


product price: $13.19
/ea

Key Features

Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Overall Depth
2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B720R-SHK
Zoro #
G914738850
UPC #
34481085805
Country of Origin
United States

Dimensions

Overall Depth
2-5/16 in

Details

Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Box Shape
Round
Color
Blue

Description

Non-conductive high impact lightweight PVC. Full 20 cu-in capacity. 6 integral clamps. 4 in Dia x 2-1/4 in D. Used for new work or renovations. Rated for fans up to 35 lb and fixture up to 50 lb. Mounts fan to a cross member secured between ceiling joist. Mounting screws included. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.