Zoro Homepage

20 cu-in, Outlet Box Type, 1, PVC

  • Mfr # B120R

  • Zoro # G713758615


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Capacity
20 cu-in
Box Type
Outlet
Number of Gangs
1
Material
PVC
Overall Depth
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120R
Zoro #
G713758615
UPC #
34481124030
Country of Origin
United States

Dimensions

Overall Depth
3-5/8 in

Details

Capacity
20 cu-in
Box Type
Outlet
Number of Gangs
1
Material
PVC
Color
Blue

Description

With mounting ears and swing bracket. 4 integral clamps, 2 each end. UL listed, meets NEMA OS-2. Suitable for masonry walls, not UL Classified for Fire Resistance. PVC construction. 20 cu-in capacity. 3-5/8 in D x 2-5/16 in x 4-1/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.