Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Cubic Inches, Ceiling Box Type, Polycarbonate, Round Shape

  • Mfr # B620HG-UPC

  • Zoro # G716313606


product price: $18.09
/ea

Key Features

Capacity
20 Cubic Inches
Color
Blue
Box Shape
Round
Box Type
Ceiling
Overall Depth
2-1/4 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B620HG-UPC
Zoro #
G716313606
UPC #
34481100829
Country of Origin
United States

Dimensions

Overall Depth
2-1/4 Inches

Details

Capacity
20 Cubic Inches
Color
Blue
Box Shape
Round
Box Type
Ceiling
Material
Polycarbonate

Description

BOX CEILING PVC W/BAR NEW 20CU Specifications: Includes: Adjustable Bar Hanger Ground Lug Suitable for: Fixture Support Up to 50 lb Non-metallic sheathed cable clamps. Ceiling box with 14 -1/4 in - 23-1/2 in adjustable bar hanger. Fixture spacing for 2-3/4 in and 3-1/2 in. 4 in Dia x 2-1/4 in D. Ground lug and screw. 6 integral clamps. Listed for fixture support up to 50 lb. UL listed, meets NEMA OS-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.