Zoro Homepage

20 Cubic Inches, Outlet Box Type, 1, PVC

  • Mfr # B120A-UPC

  • Zoro # G013759169


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Capacity
20 Cubic Inches
Box Type
Outlet
Number of Gangs
1
Material
PVC
Length
3-7/8 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B120A-UPC
Zoro #
G013759169
UPC #
34481100003
Country of Origin
United States

Dimensions

Length
3-7/8 Inches
Overall Width
2-1/4 Inches
Overall Depth
3-1/4 Inches

Details

Capacity
20 Cubic Inches
Box Type
Outlet
Number of Gangs
1
Material
PVC
Color
Blue

Description

With captive nails. Four integral clamps, two each end. Meets NEMA OS-2, UL listed, classified for fire wall assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.