Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Cubic Inches, Ceiling Box Type, 1, PVC, Round Shape

  • Mfr # BH525P

  • Zoro # G813757150


product price: $7.89
/ea

Key Features

Capacity
25 Cubic Inches
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH525P
Zoro #
G813757150
UPC #
34481157939
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
3 Inches

Details

Capacity
25 Cubic Inches
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Box Shape
Round
Color
Blue

Description

The Carlon SuperBlue hard shell boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a new rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlue boxes are so strong they won't crack or break, even in extreme environments. So rigid, they resist flexing and hold their shape even under the worst conditions. They provide the largest wirefill capacity in their class and come with molded-in nailing flanges as well as molded-in clamps to make installation faster. Carlon SuperBlue boxes are lightweight, noncorrosive and nonconductive. They are designed to nest inside one another so they take up less shelf space and are easier to transport to job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.