
32 cu-in, Junction Box Type, 2-Gang, PVC
Mfr # E9802DR
Zoro # G013766983
product price: $16.39
/eaKey Features
Capacity
32 cu-in
Box Type
Junction
Number of Gangs
2-Gang
Material
PVC
Length
4.620 Inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9802DR
Zoro #
G013766983
UPC #
34481084013
Country of Origin
United States
Dimensions
Length
4.620 Inches
Overall Width
4.620 Inches
Overall Depth
1.980 Inches
Conduit Size
1/2 Inch
Details
Capacity
32 cu-in
Box Type
Junction
Number of Gangs
2-Gang
Material
PVC
Color
Gray
Description
For dead-end terminations where two devices or additional wiring capacity is required. Safe, non-conductive, will not rust or corrode. Integral mounting feet provide easy mounting. Type 2FSE. 32 cu-in capacity. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.