Zoro Homepage

34 Cubic Inches, Outlet Box Type, 2 -Gang, PVC

  • Mfr # BH234R

  • Zoro # G813756863


product price: $10.19
/ea

Key Features

Capacity
34 Cubic Inches
Box Type
Outlet
Number of Gangs
2 -Gang
Material
PVC
Length
4.30 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH234R
Zoro #
G813756863
UPC #
34481174615
Country of Origin
United States

Dimensions

Length
4.30 Inches
Overall Width
4.36 Inches
Overall Depth
3.59 Inches

Details

Capacity
34 Cubic Inches
Box Type
Outlet
Number of Gangs
2 -Gang
Material
PVC
Color
Blue

Description

Lightweight, noncorrosive and nonconductive, rigid, non-metallic wiring box combines features of hard shell thermoset box and thermoplastic PVC style box. Molded of specially formulated, strong thermoplastic material, will not crack or break, even in extreme environments. Resists flexing and holds shape even under the worst conditions. Provides large wirefill capacity and comes with molded-in nailing flanges and molded-in swing clamps to make installation faster. Designed to nest inside one another to take up less shelf space and are easier to transport to job sites. 3.85 in x 4.17 in. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.