Zoro Homepage

3In Pvc 2Hole Conduit Strap

  • Mfr # E977LC-CAR

  • Zoro # G406889855


product price: $8.39
/ea

Key Features

Material
Non-Metallic
Size
3
Application
UV inhibited for use in direct sunlight.
Product Type
Conduit Clamps & Support Straps
Special Functions
Non-metallic clamps offer the same chemical resistance as Carlon non-metallic conduits for a complete, corrosion resistant system.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E977LC-CAR
Zoro #
G406889855
UPC #
34481160229
Country of Origin
United States

Dimensions

Size
3

Details

Material
Non-Metallic
Application
UV inhibited for use in direct sunlight.
Product Type
Conduit Clamps & Support Straps
Special Functions
Non-metallic clamps offer the same chemical resistance as Carlon non-metallic conduits for a complete, corrosion resistant system.
Product Name
PLASTIC CLAMP FOR CONDUIT
Nominal/Conduit Pipe
3 in
For Use With
Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.