Zoro Homepage

68 cu in, Outlet Box Type, 4, Polyvinyl Chloride (PVC)

  • Mfr # B468R

  • Zoro # G213758900


product price: $15.99
/ea

Key Features

Capacity
68 cu in
Box Type
Outlet
Number of Gangs
4
Material
Polyvinyl Chloride (PVC)
Overall Width
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B468R
Zoro #
G213758900
UPC #
34481158059
Country of Origin
United States

Dimensions

Overall Width
2.9"

Details

Capacity
68 cu in
Box Type
Outlet
Number of Gangs
4
Material
Polyvinyl Chloride (PVC)
Color
Blue

Description

Workbox can accommodate three and four large wiring devices. Installs easily for existing construction remodeling work. 8 clamps securely hold cable. Swing out clamps lock box securely to wall. Lightweight and durable and engraved with NEC approved conductor fill. Suitable for masonry walls. 68 cu-in capacity and measures 3.41 in x 7.57 in x 2.89 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.