B112HB Handy Box, 1 -Gang, 6 -Knockout, 1/2 in Knockout, Plastic, Gray, Screw Mounting

  • Mfr # B112HBR

  • Zoro # G613789917


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Capacity
12 Cubic Inches
Number of Gangs
1
Length
4 Inches
Overall Width
1-7/8 Inch
Overall Depth
2-1/8 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B112HBR
Zoro #
G613789917
UPC #
34481194606
Country of Origin
United States

Dimensions

Length
4 Inches
Overall Width
1-7/8 Inch
Overall Depth
2-1/8 Inches
Conduit Size
1/2 in

Details

Capacity
12 Cubic Inches
Number of Gangs
1
Color
Gray

Description

PVC handy box used for many wiring applications. Weather-resistant and non-conductive. Will accept metal handy box covers or non-metallic covers. Includes hardware for quick, easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.