Zoro Homepage

Body Conduit Pvc Typ Lb 1.25In

  • Mfr # E986GR

  • Zoro # G106889865


product price: $12.99
/ea

Key Features

Hub Size
1-1/4 in
Material
PVC
Standards
UL e11461
Application
For use with Schedule 40 and 80 Conduit
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E986GR
Zoro #
G106889865
UPC #
34481207573
Country of Origin
United States

Dimensions

Hub Size
1-1/4 in

Details

Material
PVC
Standards
UL e11461
Application
For use with Schedule 40 and 80 Conduit
Color
Gray
Product Type
Type LB Conduit Body
Product Name
PLASTIC FITTINGS
Special Functions
Textured lids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.