Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box, 5.4 in D, Non-Metallic Box, Gray

  • Mfr # E971FB-CAR

  • Zoro # G313756882


product price: $38.39
/ea

Key Features

Capacity
90 Cubic Inches
Box Type
Round Floor Box
Overall Depth
5.40 Inch
Box Shape
Round
Conduit Size
3/4 Inch and 1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E971FB-CAR
Zoro #
G313756882
UPC #
34481067061
Country of Origin
United States

Dimensions

Overall Depth
5.40 Inch
Conduit Size
3/4 Inch and 1 Inch

Details

Capacity
90 Cubic Inches
Box Type
Round Floor Box
Box Shape
Round
Color
Gray

Description

Carlon round floor boxes give you the same cost-saving advantages over metal boxes as our rectangular boxes. By letting you combine power, data and communications in the same box, you can dramatically reduce your installation time and cost compared to other non-metallic boxes. In addition, multi-use covers mean fewer SKUs to deal with and greater jobsite flexibility to increase your savings further.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.