Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Floor Box Type, 2 Gang, Non-Metallic

  • Mfr # E9762C

  • Zoro # G0574449


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
2
For Box Shape
Rectangular
Overall Length
8-1/4 in
Overall Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9762C
Zoro #
G0574449
UPC #
34481126652
Country of Origin
United States

Dimensions

Overall Length
8-1/4 in
Overall Width
7.13 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
2
For Box Shape
Rectangular
Material
Non-Metallic
Color
Caramel
Weight
1.02 lb
Special Features
High impact resistant thermoplastic.

Description

Rectangular Floor Box Cvr 2-Gang Caramel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.