Zoro Homepage

Box Cover, Floor Box Type, 3 Gang, Non-Metallic

  • Mfr # E9763C

  • Zoro # G0863095


product price: $279.99
/ea
Sold in multiples of 240 for $67,197.60
Free Shipping & Returns

Key Features

Box Type
Floor
Number of Gangs
3
For Box Shape
Rectangular
Overall Length
11-1/2 in
Overall Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9763C
Zoro #
G0863095
UPC #
34481126676
Country of Origin
United States

Dimensions

Overall Length
11-1/2 in
Overall Width
7.13 in

Details

Item
Box Cover
Box Type
Floor
Number of Gangs
3
For Box Shape
Rectangular
Material
Non-Metallic
Color
Caramel
Special Features
High impact resistant thermoplastic.

Description

Rectangular Floor Box Cvr 3-Gang Caramel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.