Zoro Homepage
This item is Discontinued.
Carlon Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue 12005-200

Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (Discontinued)

  • Mfr # 12005-200
  • Zoro # G804307685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12005-200
Zoro #
G804307685
UPC #
34481231677
Country of Origin
United States

Dimensions

Inside Diameter
0.56 in
Outside Diameter
0.84 in
Nominal Size
1/2 in
Product Net Depth / Length
200 ft

Details

Material
Non-Metallic
Color
Blue
Standards
UL E73317
Application
Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings.
Special Functions
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
Product Name
FLEXIBLE TUBING OF PLASTIC W/O FTG
Product Type
ENT Flexible Raceway

Description

Designed for use with 90 deg C conductors, the hand bendable conduit offers the safety of assured grounding. For 600 V use in walls, floors and ceilings in residential, commercial and industrial buildings not more than three floors above grade. Colored in brilliant electric blue. For indoor use. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.