Shop CARLON
See all product information
Create Account
Ceiling Fan Box, 4 in W, PVC, Blue
- Mfr # B520A-CFB
- Zoro # G222914106
product price:Â
$
12.89
/ea
Sold in multiples of 50 for
$644.50
Key Features
Capacity
20 cu-in
Color
Blue
Material
Pvc
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B520A-CFB
- Zoro #
- G222914106
- UPC #
- 782980008367
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
Details
- Capacity
- 20 cu-in
- Color
- Blue
- Material
- Pvc
Description
Ceiling fan box, 20 cu-in, 4 in Dia, 2-3/4 and 3-1/2 in light fixture hole spacing, 3-1/2 in hole spacing for ceiling fan mounting, Suitable for light fixture support up to 50 lb or less, Suitable for ceiling fan support up to 35 lb or less. Only use the #10-32 provided #10-32 screws for mounting as ceiling fan, 2 hr fire rated. L-bracket. NM sheathed cable range 14 to 2 AWG to 10 to 2 AWG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.