
Conduit Fitting 1-1/2 in, PVC, Plain, Gray
Mfr # E998H-CAR
Zoro # G413780633
product price: $16.89
/eaKey Features
Trade Size
1-1/2 in
Material
PVC
Finish
Plain
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E998H-CAR
Zoro #
G413780633
UPC #
34481066125
Country of Origin
Canada
Dimensions
Trade Size
1-1/2 in
Details
Item
Conduit Fitting
Material
PVC
Finish
Plain
Color
Gray
Description
Carlon manufactures the most complete line of non-metallic conduit fittings in the electrical industry. Carlon Plus 40 and Plus 80 conduits are designed for use aboveground and underground as described in the National Electrical Code.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.