Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 2-1/2 INCH, PVC, PVC Coated, Gray

  • Mfr # E998K-UPC

  • Zoro # G813780424


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2-1/2 INCH
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E998K-UPC
Zoro #
G813780424
UPC #
34481066149
Country of Origin
United States

Dimensions

Trade Size
2-1/2 INCH

Details

Item
Conduit Fitting
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon manufactures the most complete line of non-metallic conduit fittings in the electrical industry. Carlon Plus 40 and Plus 80 conduits are designed for use aboveground and underground as described in the National Electrical Code.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.