
Conduit Fitting 2 in, Threaded, PVC, PVC Coated, Gray
Mfr # E942JR
Zoro # G113767163
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Trade Size
2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E942JR
Zoro #
G113767163
UPC #
34481062462
Country of Origin
United States
Dimensions
Trade Size
2 in
Overall Length
2-5/16 in
Details
Item
Conduit Fitting
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Safe, non-conductive. For adapting SCH 40 non-metallic conduit to boxes, threaded fittings, metallic systems. Female threads one end, socket end on the other. Will not rust or corrode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.