Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 2 Inches, PVC, PVC Coated, Gray

  • Mfr # E998J-CAR

  • Zoro # G907374102


product price: $19.69
/ea

Key Features

Trade Size
2 Inches
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E998J-CAR
Zoro #
G907374102
UPC #
34481007180
Country of Origin
United States

Dimensions

Trade Size
2 Inches

Details

Item
Conduit Fitting
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon manufactures the most complete line of nonmetallic conduit fittings in the electrical industry Carlon Plus 40 and Plus 80 conduits are designed for use aboveground and underground as described in the National Electrical Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.